
6080100 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 4000K, 100V277V, 250W300W MH
Mfr # S33112
Zoro # G208231487
product price:Â $71.99
/eaKey Features
Lamp Watts
60W/80W/100W
Voltage
100-277
Fixture Finish
White
Fixture Housing Material
Aluminum / Plastic
Fixture Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S33112
Zoro #
G208231487
UPC #
45923331121
Country of Origin
China
Dimensions
Fixture Length
9.13
Details
Item
HID Replacements
Lamp Watts
60W/80W/100W
Voltage
100-277
Fixture Finish
White
Fixture Housing Material
Aluminum / Plastic
Fixture Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor
Dimmable
Non-Dimmable
Description
Satco's new high baylow bay lamp offers improved performance at every level and is now power selectable to cover a range of applications Replace 175 to 600 Watt HID technologies using 60 to 150 watts of efficient, superior LED light The redesigned compact shape expands fixture compatibility options, and the advanced heat dissipation design featuring convection cooling means a coolerrunning, longerlasting lamp Commercial venues everywhere have relied on these fixtures for years warehouses, gymnasiums, health clubs, factories, and arenas where superior light output is critical and reducing maintenance is needed
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.