Zoro Homepage

6.5 Watt T6 LED, Frost Finish, E12 Base, 5000K, 120V

  • Mfr # S12349

  • Zoro # G012489593


product price: $13.95
/ea

Key Features

Voltage
120V
Watts
6.5W
Bulb Base Type
Candelabra (E12)
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12349
Zoro #
G012489593
UPC #
45923123498
Country of Origin
China

Dimensions

Length
2.91 in
Bulb Dia.
0.75 in

Details

Voltage
120V
Watts
6.5W
Bulb Base Type
Candelabra (E12)
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
5000K
Dimmable
Dimmable
Lumens
600L
Rated Life
25000 hrs
Light Technology
LED
Standards
cULus
Bulb Finish
Frost
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Indoor/Outdoor Usage
Indoor
Light Color
Natural Light
Color Rendering Index
80+
Bulb Beam Angle
300 Degrees
For Enclosed Fixtures
Yes
Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
104 degrees fahrenheit
Incandescent Wattage Equivalency
50W
UL 1993 Environmental Rating
Damp

Description

Brighten up your space with SATCO|NUVOs S12349 6.5-watt, E12 candelabra, Halogen replacement bulb. Designed to be efficient, durable, and budget-friendly, this bulb is ideal for a range of indoor and outdoor applications, such as chandeliers, track lighting, landscapes, pendants, and more. The lamp offers adaptable lighting, tailored to your preferences with its 5000K CCT, 300-degree omni-directional light distribution and dimming capabilities.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.