Zoro Homepage

6W G25 Globe LED 2700K Medium 120V

  • Mfr # S9200

  • Zoro # G3408671


product price: $8.69
/ea

Key Features

Voltage
120v
Watts
6W
Bulb Shape
G25
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9200
Zoro #
G3408671
UPC #
45923092008
Country of Origin
China

Dimensions

Length
4.25 in.

Details

Voltage
120v
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
G25
Color Temperature
2700K
Dimmable
Yes
Lumens
450 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Technology
LED
Type
Globe
Bulb Color Temp.
2700K
Light Appearance
2700K, Warm White
Average Bulb Life
25,000 hr.
Bulb Designation
G25
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Bulb Finish
White
Bulb Beam Angle
175
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.