Zoro Homepage

6W LED Downlight Retrofit 4 Inch CCT Selectable Square White Finish

  • Mfr # S12601

  • Zoro # G615577277


product price: $8.99
/ea

Key Features

For Use With
Lighting
Watts
6.5W
Lumens
600L
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12601
Zoro #
G615577277
UPC #
45923126017
Country of Origin
China

Dimensions

Length
5.3 in
Width
5.3 in
Height
1.35 in

Details

For Use With
Lighting
Watts
6.5W
Lumens
600L
Dimmable
Yes
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Classified; FCC; Wet; RoHS; AT
CRI
90
Damp/Wet Rating
Wet
Bulb Base Type
Medium Adapter
Bulb Shape
Integrated LED
Fixture Shape
Square
Finish
White
Housing Material
Plastic
Housing Color
White
Style
Utility
Shade / Lens Finish
Matte Frosted
Lamp Included
Integrated

Description

SATCO NUVO's S12601 4-inch square Performer Series LED Retrofit Downlight combines effortless installation with a sleek, functional design. Its smooth regress baffle minimizes glare, while the integrated on-unit switch allows easy selection from 5 color temperatures. Equipped with an E26 adapter, it supports both remodel and new construction applications. Rated for wet locations and featuring non-conductive dead-front trim, this downlight is perfect for showers and other damp areas. With a high CRI of 90, it provides bright, energy-efficient illumination with exceptional color accuracy, enhancing any environment.


  • 5 CCT Selectable
  • Smooth Baffle for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • Dimmable
  • E26 Adapter Included
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.