Zoro Homepage

7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 4-Pack

  • Mfr # S4725

  • Zoro # G0967734


product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Max Overall Bulb Length
2.13 in.
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4725
Zoro #
G0967734
UPC #
045923047251
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.13 in.
Light Bulb Dia.
0.88 in.

Details

Item
Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 4
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.058A

Description

Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.