7 Watt BR30 LED - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt

  • Mfr # S11783

  • Zoro # G913344083


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11783
Zoro #
G913344083
UPC #
45923117831
Country of Origin
China

Dimensions

Length
5.04 in
Bulb Dia.
3.74 in

Details

Voltage
120V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Dimmable
Lumens
650L
Rated Life
25000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Color Rendering Index
90
Bulb Finish
White
Light Color
Warm White to Natural, Warm Dimming
For Enclosed Fixtures
Yes
Standards
cULus
Bulb Designation
BR30
Bulb Beam Angle
120 Degrees
Wattage Equivalency
65 watts
Color
White
Incandescent Wattage Equivalency
65W
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Transform your lighting experience with SATCO NUVO's LED S11783 7-watt reflector light bulb. Designed for superior energy efficiency, this bulb provides vibrant, true-to-life white light with an impressive CRI of 90. The classic BR30 shape, allows this lamp to fit seamlessly into a variety of fixtures to suit many different needs. Offering a 5 CCT range from a soft 2700K to a crisp 5000K, and a dim-to-warm capability feature from 3000K to 2000K, this lamp allows you to enjoy the nostalgic charm of traditional incandescent lighting with modern efficiency. With a wide 120 degrees beam angle, this bulb is versatile enough to suit any environment, from living rooms and dining areas to offices, museums, and retail stores, ensuring the perfect ambiance for every setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.