
75 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Black Finish
Mfr # S11854
Zoro # G307676554
product price: $31.25
/eaKey Features
Average Light Bulb Life
50000 hr
Type
Direct Wire LED Downlight
Watts
7.5 W
Lumens
600
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11854
Zoro #
G307676554
UPC #
45923118548
Country of Origin
China
Dimensions
Width
6.02 in
Height
3.54 in
Light Bulb Dia.
6.02 in
Description
Satco's S11854 75watt gimbaled LED downlight is a sleek lighting solution for residential and commercial applications Illuminate kitchens, dining rooms, and office spaces with this CCTselectable fixture Versatile and functional, this blacktrimmed fixture delivers 50,000 hours of illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.