Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Bronze Finish

  • Mfr # S11856

  • Zoro # G907676558


product price: $31.25
/ea

Key Features

Average Light Bulb Life
50000 hr
Type
Direct Wire LED Downlight
Watts
7.5 W
Lumens
600
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11856
Zoro #
G907676558
UPC #
045923118562
Country of Origin
China

Dimensions

Width
6.02 in
Height
3.54 in
Light Bulb Dia.
6.02 in

Details

Average Light Bulb Life
50000 hr
Type
Direct Wire LED Downlight
Watts
7.5 W
Lumens
600
Dimmable
Yes
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Standards
FCC Compliant, cULus - Classified
Light Color
Warm to Cool White
Bulb Shape
Integrated LED
Energy Star Compliant
Yes
Bulb Operating Temp. Range
-4 to 104°F
Wattage Equivalency
50W Incandescent
Bulb Technology
LED
Bulb Finish
Bronze
Housing Material
Polycarbonate
Bulb Beam Angle
60 Degrees
Indoor/Outdoor Usage
Indoor
Damp/Wet Rating
Damp
Operating Frequency
60 Hz
Lens Material
Polycarbonate
Connection
Direct Wired
IC Rated
Yes
Power Factor
0.9
Bulb Included
Yes
Total Harmonic Distortion
Less than 20%
Lens Finish
Frost
Style
Utility
Fixture Shape
Round
CCT Selectable
Yes

Description

Satco's S11856 75watt gimbaled LED downlight is a sleek lighting solution for residential and commercial applications Illuminate kitchens, dining rooms, and office spaces with this CCTselectable fixture Versatile and functional, this bronzetrimmed fixture delivers 50,000 hours of illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.