Satco

75W JDR Halogen Light Bulb - Medium Base - Clear Finish


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bulb Shape JDR
  • Bulb Base Type Medium
  • Standards Damp Rating
  • Light Bulb Dia. 2 in
  • Average Bulb Life 2000
See all product information

Product Information

Dimensions

Light Bulb Dia. 2 in
Length 2.63 in

Details

Bulb Shape JDR
Bulb Base Type Medium
Item Bulb,Halogen,75W,JDR,Medium Base,JDR,Flo
Standards Damp Rating
Average Bulb Life 2000
Bulb Finish Clear
Material Glass / Metal
Bulb Amps 0.625A
Voltage 120V
Application Lighting
Lumens 700L
Bulb Color Temp. 2900K
Beam Angle - Vehicle Lighting 36
Dimmable Yes
Location Rating Damp
Filament Type CC-8
CRI 100

Description

Bulb,Halogen,75W,JDR,Medium Base,JDR,Flo

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA, MA, NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.