
7W, PL LED, G24D Base, Frost Finish, Type A/B Dual Ballast, 5000K, 120-277V
Mfr # S21429
Zoro # G221903446
product price: $9.65
/eaKey Features
Dimmable
No
Hours Rated
50000
Lamp Count
1
Outside Diameter
1.52 in
Lens Material
Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21429
Zoro #
G221903446
UPC #
045923409448
Country of Origin
Thailand
Dimensions
Outside Diameter
1.52 in
Length
4.53 in
Details
Dimmable
No
Hours Rated
50000
Lamp Count
1
Lens Material
Polycarbonate (PC)
Material
Aluminum
CCT
5000K
Application
Lighting
Lamp Base
G24d (2-Pin)
Item
LED CFL Replacements Pin Based
Voltage
120V-277V
Lamp Shape
PL
Watts
7W
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Beam Spread
300
Ansi Base
G24d
Location Rating
Damp
CRI
80+
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Color
Frost
Color Temperature
Natural Light
Lumens
910L
Description
SATCO NUVO's S21429 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 7-watt model is designed to replace higher wattage CFLs, providing a 5000K daylight light with a G24d base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.