Zoro Homepage

8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V

  • Mfr # S4333

  • Zoro # G0967664


product price: $18.85
/ea

Key Features

Voltage
6V
Dimmable
No
Bulb Beam Angle
0
Bulb Finish
Clear
Max Overall Bulb Length
2.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4333
Zoro #
G0967664
UPC #
045923043338
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.75 in.
Light Bulb Dia.
4.5 in.

Details

Item
Bulb,Incandescent,8W,PAR36,Screw Termina
Voltage
6V
Dimmable
No
Bulb Beam Angle
0
Bulb Finish
Clear
Bulb Amps
1.333A

Description

Bulb,Incandescent,8W,PAR36,Screw Termina

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.