Zoro Homepage

8 Watt B11 LED Candelabra Base Candle-Tip Clear 3500K CCT 120 Volt

  • Mfr # S12496

  • Zoro # G815839137


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
8W
Bulb Shape
B11
Dimmable
Yes
Lumens
760L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12496
Zoro #
G815839137
UPC #
045923124969
Country of Origin
China

Dimensions

Length
3.86 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Neutral White; 3500K
Dimmable
Yes
Lumens
760L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
300°
Bulb Finish
Clear
Color Rendering Index
90+
Incandescent Wattage Equivalency
75W
Location Rating
Wet
For Use With
Lighting
ANSI Base
E12
Material
Glass
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting
Color
Clear

Description

Satco's S12496 8-watt LED bulb is an elegant lighting solution for the home. Perfect for chandeliers, use this dimmable lamp to illuminate living rooms, dining rooms, or anywhere else where a traditional look will complement decorative needs. The bulb has a beam spread of 300 degrees, and delivers 15,000 hours of warm white light.


  • Clear Bulb
  • E12 Base
  • Dimmable
  • Damp Location Rated
  • Rated for use in enclosed fixtures
  • 90 CRI
  • 3500K
  • 8W
  • 120V
  • Filament Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.