Zoro Homepage

8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo

  • Mfr # S21856

  • Zoro # G409012410


product price: $10.99
/ea

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
BT15
Bulb Housing
Glass / Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21856
Zoro #
G409012410
UPC #
45923218569
Country of Origin
China

Dimensions

Length
4.06 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
BT15
Bulb Housing
Glass / Copper
Color Temperature
2700K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hrs
Light Technology
LED
Color Rendering Index
90+
Bulb Finish
Clear
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
300 Degrees
Bulb Primary Application
Indoor and Outdoor Lighting
Light Color
Warm White
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Wattage Equivalency
60W (Incandescent)
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.