8 Watt C11 LED Clear Finish Candelabra Base 5000K 90 CRI 800 Lumens 120 Volt

  • Mfr # S11345

  • Zoro # G612110002


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
8W
Bulb Shape
C11
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11345
Zoro #
G612110002
UPC #
45923113451
Country of Origin
China

Dimensions

Length
3.86 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Candelabra (E12)
Bulb Shape
C11
Bulb Housing
Glass
Color Temperature
Natural Light
Dimmable
Yes
Lumens
760L
Rated Life
15000
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Standards
cULus - Listed, FCC, Damp, RoHS, IP20
Light Color
Natural Light
Wattage Equivalency
75 watts
Color Rendering Index
90
Bulb Finish
Clear
For Use With
Indoor/Outdoor Lighting
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
75W
UL 1993 Environmental Rating
Damp Rated

Description

Satco's S11345 8-watt LED bulb is an elegant lighting solution for the home. Perfect for chandeliers, use this dimmable lamp to illuminate living rooms, dining rooms, or anywhere else where a traditional look will complement decorative needs. The bulb has a beam spread of 300 degrees, and delivers 15,000 hours of warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.