Shop SATCO
See all product information
Create Account
8 Watt LED A19 Straight Filament Purple Light Glass 120 Volt
- Mfr # S14389
- Zoro # G823653893
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Material
Glass
Dimmable
No
Length
4.29 in
Watts
8W
Incandescent Equivalent
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14389
- Zoro #
- G823653893
- UPC #
- 45923143892
- Country of Origin
- China
- Material
- Glass
- Dimmable
- No
- Watts
- 8W
- Incandescent Equivalent
- 60W
- Finish
- Clear
- Lamp Base
- Medium
- Damp/Wet Rating
- Damp
- Lumens
- 800L
- Beam Spread
- 330
- ANSI Base
- E26
- Lamp Shape
- A19
- Color
- Clear
- Voltage
- 120V
- Lamp Life (Hours)
- 15000
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
Dimensions
- Length
- 4.29 in
- Outside Dia.
- 2.36 in
Description
LED A19 Party Bulbs offer the perfect balance of subtle style and vibrant color. When off, the clear glass and lightly tinted filaments blend seamlessly into any decor; when illuminated, they come to life with bright, eye-catching purple light. Ideal for celebrations or showing support for your favorite cause, these non-dimmable lamps are also damp location rated for reliable performance indoors, or outdoors in enclosed fixtures.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.