Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts

  • Mfr # S21357

  • Zoro # G305829211


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Bulb Housing
Glass / Nickel Plated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21357
Zoro #
G305829211
UPC #
45923206641
Country of Origin
China

Dimensions

Length
7.2

Details

Item
LED Filament Bulb
Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Bulb Housing
Glass / Nickel Plated Aluminum
Color Temperature
3000K
Dimmable
Yes
Lumens
700L
Rated Life
15000 hrs
Light Technology
LED
Bulb Designation
Wet
Bulb Finish
Frost
Standards
cETLus
Bulb Primary Application
Decorative
Color Rendering Index
90+
Type
Standard
Bulb Beam Angle
320 Degrees
Light Color
Soft White
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Light Distribution
320
Green Certification or Other Recognition
Lawful for sale in California
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Satco's S21357 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 7.20 inches, MOD: 1.18 inches • Medium base • Frost finish • T9 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.