8/12W LED Direct Wire Downlight 27K/3K/35K/4K/5K CCT Remote Driver 4in. Rnd Flat Face Dual Dimming

  • Mfr # S11690

  • Zoro # G315939214


product price:  $22.99
/ea

Key Features

Standards
cETLus - Listed; FCC; Wet; RoHS; NEC; IC; AT
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Trim Color
White
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11690
Zoro #
G315939214
UPC #
045923116902
Country of Origin
Viet Nam

Dimensions

Height
1.34 in
Outside Dia.
4.72 in

Details

Standards
cETLus - Listed; FCC; Wet; RoHS; NEC; IC; AT
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Shape
Round
Lumens
720L/1000L
Trim Color
White
Voltage
120V-277V
Color Temp.
2700K/3000K/3500K/4000K/5000K
Rated Life
50000
Finish
White
CRI
90+
Watts
8W/12W
Damp/Wet Rating
Wet
Lamp Shape
Integrated LED
Style
Utility
Lens Finish
Matte Frosted
Light Color
Warm White to Natural Light
Beam Spread
108
Lamp Base
Integrated
Lamp Included
Integrated
Application
Lighting

Description

The SATCO NUVO Pro Series LED Slimfit Downlights offer exceptional versatility and performance. The S11690 4-inch round model features field-selectable five CCT and two wattage options 8W/12W, delivering both high output HO and very high output VHO illumination to suit various applications. Dual dimming capabilities, including Phase-cut dimming at 120V and 0-10V dimming at 120-277V, allow for precise lighting control. IC rated and Airtight rated, with a 90 CRI for superior color rendering, this downlight ensures long-lasting performance with a 50,000-hour lifespan. Designed for ceilings with limited clearance, its slim profile and durable aluminum construction with an acrylic lens provide both functionality and style. With an NEC-compliant junction box and suitability for closet use, the S11690 is a practical and efficient lighting solution.


  • Wattage Selectable for High & Very High Outputs
  • 5 CCT Selectable from Warm to Natural Light
  • Flat Face Design for Reduced Glare
  • NEC Compliant Junction Box
  • Dual Dimming
  • FT6 Cable for Commercial Plenums
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.