Zoro Homepage

8.8 Watt A19 LED - Bi Pin GU24 Base - CCT Selectable - 120 Volt - White Finish

  • Mfr # S11794

  • Zoro # G010087579


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Voltage
120
Bulb Base Type
Bi Pin GU24
Bulb Shape
A19
Bulb Housing
Polyamide (PA)
Color Temperature
2700/3000/3500/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11794
Zoro #
G010087579
UPC #
45923117947
Country of Origin
China

Dimensions

Length
4.29 in
Bulb Dia.
2.36 in

Details

Voltage
120
Watts
8.8W
Bulb Base Type
Bi Pin GU24
Bulb Shape
A19
Bulb Housing
Polyamide (PA)
Color Temperature
2700/3000/3500/4000/5000
Dimmable
Yes-Dimmable
Lumens
800
Rated Life
25000 hrs
Light Technology
LED
Standards
RoHS ; FCC ; Title 20 ; cULus Damp Rated
Bulb Beam Angle
220 Degrees
Wattage Equivalency
60W
Color Rendering Index
90
Bulb Finish
White
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Maximum Operating Temperature
40 degrees celsius
Color Selectable
Yes
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Amps
0.121A

Description

Illuminate any space with ease using SATCO NUVO's 8.8W A19 lamps with GU24 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. Available with dimming capabilities, you can adjust the brightness to your liking. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.