Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK

  • Mfr # S12463

  • Zoro # G109907573


product price: $15.19
/pk 4, $3.80/ea

Key Features

Voltage
120
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12463
Zoro #
G109907573
UPC #
45923124631
Country of Origin
China

Dimensions

Length
4.33 in
Bulb Dia.
2.36 in

Details

Voltage
120
Watts
8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
15000
Light Technology
LED
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Bulb Beam Angle
280 Degrees
For Enclosed Fixtures
Yes
Light Color
Soft White
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Color Rendering Index
90
Standards
cULus / RoHS / FCC
Wattage Equivalency
60W
Color
Clear
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Satco's S12463 8-watt A19 clear bulb is dimmable and offers soft white light and a 280-degree beam spread. wet-rated for kitchens and bathrooms, this ENERGY STAR bulb features a medium base that fits all standard lamps and fixtures, and provides superior lighting. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination. Available in a 4-pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.