Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED Direct Wire Downlight Remote Driver 4in CCT Sel Round Flat Face Black

  • Mfr # S11685

  • Zoro # G422807666


product price: $14.95
/ea

Key Features

CCT
2700K/3000K/3500K/4000K/5000K
Finish
Black
Application
Lighting
Voltage
120 V
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11685
Zoro #
G422807666
UPC #
045923116858
Country of Origin
Viet Nam

Dimensions

Outside Dia.
4.92 in
Height
1.18 in

Details

CCT
2700K/3000K/3500K/4000K/5000K
Finish
Black
Application
Lighting
Voltage
120 V
Dimmable / Non-Dimmable
Dimmable
Color
Black
Lens Finish
Matte Frosted
CRI
90+
For Use With
Lighting
Standards
FCC, Wet, RoHS, IP44, NEC, IC, AT, cETLus-Certified
Flicker Free
Yes
Shape
Round
Item
Direct Wire Downlight
Sloped Ceiling Compatible
Yes
Housing Material
Plastic
Lamp Base
Integrated
Color Temperature
Warm White to Natural Light
Location Rating
Wet
Style
Utility
Lumens
670L
Lamp Shape
Integrated LED
Watts
8 W
Lamp Included
Integrated

Description

SATCO NUVO's S11685 black finish 4-inch round Performer Series LED Slimfit Downlight combines sleek design with high-performance versatility. Featuring a flat lens, adjustable spring clips, and an innovative remote driver J-box, it offers easy installation in a variety of settings. The non-conductive dead front trim ensures safe operation in wet locations, making it well suited for showers, bathrooms, and other damp areas. NEC compliance for closet installations further enhances its adaptability. With IC and Airtight ratings, 5 selectable CCT options, 90 CRI for vibrant illumination, and a 50,000-hour lifespan, this downlight delivers safe, efficient, and reliable lighting performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.