Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED MR16 3500K 40' beam GU5.3 12V

  • Mfr # S8642

  • Zoro # G3408017


product price: $11.21
/ea

Key Features

Voltage
12V
Watts
8W
Bulb Shape
MR16
Color Temperature
3500K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8642
Zoro #
G3408017
UPC #
45923086427
Country of Origin
China

Details

Voltage
12V
Watts
8W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3500K
Dimmable
Yes
Lumens
490 lumens
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Light Appearance
3500K, Neutral White
Light Distribution
40 Degrees Beam Spread
Type
Track and Recessed
Bulb Color Temp.
3500K
Bulb Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Bulb Beam Angle
40
Standards
cULus - Certified;cULus - Listed
Wattage Equivalency
3800W HAL
Light Color
Neutral White
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.