9/11/13W LED Downlight Retrofit 27K/30K/35K/40K/50K CCT 6 Inch Regressed Wafer Round

  • Mfr # S11897

  • Zoro # G916179743


product price:  $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11897
Zoro #
G916179743
UPC #
045923118975
Country of Origin
China

Description

SATCO NUVO's S11897 is a 6-inch, regressed PRO Series LED wafer-style retrofit downlight that combines powerful performance with a clean, glare-reducing design. This model features field-selectable wattage 9W/11W/13W and five color temperature settings 2700K-5000K selectable via an on-unit switch, offering versatile lighting for a wide range of applications. With a wet-location rating and non-conductive dead-front trim, the S11897 is ideal for use in damp environments like showers and bathrooms. It includes an LED quick connect and E26 adapter for fast, hassle-free installation in both remodel and new construction scenarios. A high 90 CRI ensures excellent color rendering and energy efficiency. Optional accessories and trims are available separately for further design flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.