Zoro Homepage

9.5 Watt 4 Foot T8 LED G13 Base 3000K Type A

  • Mfr # S11740R1

  • Zoro # G915839167


product price: $6.95
/ea
Sold in multiples of 25 for $173.75

Key Features

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11740R1
Zoro #
G915839167
UPC #
045923402913
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1.1 in

Details

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
Warm White; 3000K
Dimmable
Yes
Lumens
1740L
Rated Life
50000 hr
Light Technology
LED
Bulb Beam Angle
210°
Light Color
Warm White
Bulb Finish
Gloss White
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Wattage Equivalency
75 watts
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
75W
Maximum Operating Temperature
113 degrees fahrenheit
Operating Temperature
-20C (-4F) to +45C (+113F)
ANSI Base
G13
Application
Lighting
Color
White
Location Rating
Damp
Material
Glass / Steel
For Use With
Lighting

Description

SATCO NUVO's S11740R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.


  • 3000K CCT
  • Type A - Direct Replacement
  • Integrated Thermal Protection
  • Damp Location Rated
  • Dimmable with Select Ballasts
  • Rated for Use in Enclosed Fixtures
  • NSF Rated
  • Glass Tube
  • Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.