9.5 Watt 48-Inch T8 LED G13 Base 3000K CCT Type B Frost Finish 120-277 Volt
- Mfr # S19900MX
- Zoro # G423961091
product price:Â
$
11.39
/ea
Sold in multiples of 25 for
$284.75
Key Features
Lumens
1600L
Color
White
CCT
3000K
Finish
Frost
Dimmable
Non-Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19900MX
- Zoro #
- G423961091
- UPC #
- 045923414459
- Country of Origin
- Mexico
- Lumens
- 1600L
- Color
- White
- CCT
- 3000K
- Finish
- Frost
- Dimmable
- Non-Dimmable
- Beam Spread
- 210°
- Hours Rated
- 50000
- Standards
- cUL - Certified;cUL - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;DLC;NSF;IP20
- Ansi Base
- G13
- Location Rating
- Damp
- Lamp Shape
- T8
- Voltage
- 120V to 277V
- Watts
- 9.5W
- Lamp Base
- Medium Bi Pin
- Operating Temperature
- -4°F to +113°F
- Color Temperature
- Soft White
- Incandescent Equivalent
- 25W/28W/30W/32W
- Lamp Count
- 25
- For Use With
- Lighting
- CRI
- 80+
- Material
- Glass / Polycarbonate (PC)
Dimensions
- Outside Diameter
- 1 in
- Length
- 47.75 in
Description
The SATCO NUVO S19900MX is a TAA compliant 4-foot LED lamp designed to meet the requirements of government-funded projects, including GSA applications and other opportunities where TAA compliance is essential. This 9.5-watt medium bi-pin lamp delivers a warm 3000K color temperature and serves as an energy-efficient replacement for traditional T8 and T12 fluorescent lamps. Engineered for ballast bypass installation with single or double-ended wiring configurations, it provides dependable performance, immediate energy savings, and reduced maintenance for schools, healthcare facilities, public buildings, and commercial environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.