Shop SATCO
See all product information
Create Account
9.5 Watt 48-Inch T8 LED G13 Base 5000K CCT Type B Frost Finish 120-277 Volt
- Mfr # S19903MX
- Zoro # G923961102
product price:Â
$
11.39
/ea
Sold in multiples of 25 for
$284.75
Key Features
Length
47.75 in
For Use With
Lighting
Outside Diameter
1 in
Standards
cUL - Certified;cUL - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;DLC;NSF;IP20
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19903MX
- Zoro #
- G923961102
- UPC #
- 045923414480
- Country of Origin
- Mexico
- For Use With
- Lighting
- Standards
- cUL - Certified;cUL - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;DLC;NSF;IP20
- Voltage
- 120V to 277V
- Lumens
- 1650L
- CRI
- 80+
- Color Temperature
- 5000 K
- Incandescent Equivalent
- 25W/28W/30W/32W
- Location Rating
- Damp
- Hours Rated
- 50000
- Ansi Base
- G13
- Lamp Count
- 25
- Operating Temperature
- -4°F to +113°F
- Lamp Base
- Medium Bi Pin
- Color
- White
- Dimmable
- Non-Dimmable
- CCT
- 5000K
- Finish
- Frost
- Beam Spread
- 210°
- Watts
- 9.5W
- Lamp Shape
- T8
- Material
- Glass / Polycarbonate (PC)
Dimensions
- Length
- 47.75 in
- Outside Diameter
- 1 in
Description
The SATCO NUVO S19903MX is a TAA compliant 4-foot LED lamp designed to meet the requirements of government-funded projects, including GSA applications and other opportunities where TAA compliance is essential. This 9.5-watt medium bi-pin lamp delivers a crisp 5000K color temperature and serves as an energy-efficient replacement for traditional T8 and T12 fluorescent lamps. Engineered for ballast bypass installation with single or double-ended wiring configurations, it provides dependable performance, immediate energy savings, and reduced maintenance for schools, healthcare facilities, public buildings, and commercial environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.