Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5W BR30 LED RGB & Tunable White - Starfish IOT - 120V - 760L, PK 2

  • Mfr # S11276

  • Zoro # G603452579


product price: $25.99
/pk 2, $13.00/ea

Key Features

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11276
Zoro #
G603452579
UPC #
45923112768
Country of Origin
China

Dimensions

Length
5.12

Details

Voltage
120V
Watts
9.5W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
2700K-5000K
Dimmable
Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Lumens
760L
Rated Life
25000 hrs
Light Technology
LED
Color Rendering Index
90+
Light Color
Warm to Cool White/Color Changeable
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Bulb Beam Angle
100 degrees
Indoor/Outdoor Usage
Indoor
Bulb Finish
White
Standards
cULus,RoHS Compliant
Bulb Designation
BR30
For Enclosed Fixtures
Yes
For Use With
Lighting
Weight
0.21
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
65 watts
Maximum Operating Temperature
45 degrees celsius

Description

Fill a room with color-changing light, brighten a space and create an atmosphere. Perfect for recessed lighting, these spots also help define areas and transition routines. At 90 CRI, 760 lumens, and ENERGY STAR certified, these lamps are California Title 20 Compliant. Available now in a convenient 2-pack, when used in recessed lighting fixtures, these tunable spotlights help define areas, transition routines and create ambiance. These lamps have 9.5-watt LEDs, replacing a traditional 60W incandescent bulb. They are dimmable with the Starfish app, suitable for damp location, and enclosed fixture rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.