Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W - 1600K - Turtle Friendly 585Nm Amber Corncob

  • Mfr # S13137

  • Zoro # G722807663


product price: $36.95
/ea

Key Features

Color Temperature
Amber
Max. Overall Bulb Length
5 in
Location Rating
Damp
Lamp Shape
Corncob
Lumens
395L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13137
Zoro #
G722807663
UPC #
045923131370
Country of Origin
Thailand

Dimensions

Max. Overall Bulb Length
5 in
Outside Dia.
2.36 in

Details

Color Temperature
Amber
Location Rating
Damp
Lamp Shape
Corncob
Lumens
395L
Bulb Beam Angle
300
Application
Lighting
CRI
14
Watts
9 W
Operating Temperature
-40C (-40F) to +60C (+140F)
Voltage
120V-277V
Lamp Base
Medium
Material
Plastic / Aluminum
Surge Protection
Built-in surge protection - 4KV
Dimmable
Non-Dimmable
Rated Life
50000
Bulb Base Type
E26
Standards
cULus - Certified, cULus - Listed, FCC, Damp, RoHS, IP64
Color
Gray
Bulb Finish
Dark Gray
CCT
1600K
For Use With
Lighting
Lamp Count
1

Description

SATCO NUVO's S13137 Hi-Pro Amber Lamp provides wildlife-safe illumination in coastal and environmentally sensitive areas. Emitting a dedicated 585nm wavelength and a warm 1600K amber glow, this 9-watt lamp delivers 395 lumens with a rich amber glow while minimizing blue light emissions that can disrupt sea turtles and other nocturnal wildlife. Ideal for beachfront properties, marinas, docks, and piers, it features a corncob-style design with an E26 base for versatile installation. Built for durability, it is IP64 and IK06 rated, damp-location rated, and approved for use in enclosed fixtures. With a 50,000-hour rated life, it offers a dependable, eco-conscious lighting solution for responsible outdoor illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.