Zoro Homepage

9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V

  • Mfr # S11440

  • Zoro # G202174353


product price: $11.99
/ea

Key Features

Voltage
120 volts
Watts
9 watts
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
15000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11440
Zoro #
G202174353
UPC #
45923114403
Country of Origin
China

Dimensions

Length
4.41 in.

Details

Voltage
120 volts
Watts
9 watts
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Full Spectrum
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Introducing the new series of Satco LED grow lamps. These are spectrum lamps, delivering wavelengths and colors essential for healthy plant growth. Satco grow lamps are engineered for all phases of indoor plant growth, from budding to flowering, and wet location rated, making them perfect for most hydroponic systems. They also generate less heat than older technologies, use far less energy, and deliver a long lifespan of up to 25,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.