9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam, Average Bulb Life: 50, 000 hr.

  • Mfr # S9864

  • Zoro # G3412101


product price:  $12.69
/ea

Key Features

Voltage
Ballast Dependent
Watts
9W
Bulb Base Type
G24d
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9864
Zoro #
G3412101
UPC #
45923098642
Country of Origin
China

Dimensions

Length
4.69 in.

Details

Voltage
Ballast Dependent
Watts
9W
Bulb Base Type
G24d
Bulb Shape
PL
Bulb Housing
Aluminum / Plastic
Color Temperature
4000K
Dimmable
No
Lumens
900 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Spread
Bulb Technology
LED
Type
Tube
Bulb Color Temp.
4000K
Average Bulb Life
50,000 hr.
Light Appearance
4000K, Cool White
Bulb Beam Angle
120 Deg.
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Light Color
Cool White
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.