9W LED/CFL Replacement Lamp 4-PIN G24Q Base 4000K 120-277V Horizontal
- Mfr # S29852
- Zoro # G508477943
product price:Â
$
21.19
/ea
Key Features
Voltage
Ballast Dependent
Watts
9 watts
Bulb Shape
PL
Lumens
1100 lumens
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S29852
- Zoro #
- G508477943
- UPC #
- 45923093104
- Country of Origin
- China
Dimensions
- Length
- 6.63 in.
Details
- Voltage
- Ballast Dependent
- Watts
- 9 watts
- Bulb Base Type
- G24q (4-Pin)
- Bulb Shape
- PL
- Color Temperature
- 4000 K
- Lumens
- 1100 lumens
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Wattage Equivalency
- 26W/32W/42W
- Standards
- cULus
- For Enclosed Fixtures
- Yes
- Bulb Finish
- Frost
- Bulb Beam Angle
- 120 Degrees
- Color Rendering Index
- 80+
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Maximum Operating Temperature
- 45 Degrees C
- Incandescent Wattage Equivalency
- 40 watts
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.