A15 E26 (Medium) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk

  • Mfr # S21873
  • Zoro # G806431517
product price: 
$
13.85
/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A15
Color Temperature
2700 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21873
Zoro #
G806431517
UPC #
45923218736
Country of Origin
China
Item
Type A
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A15
Color Temperature
2700 K
Dimmable
Yes-Dimmable
Lumens
450L
Rated Life
15,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
80
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Wattage Equivalency
40 watts
Bulb Beam Angle
360 Degrees
Light Color
Warm White
Bulb Finish
Clear
Standards
cULus
Features
Lensed Lamp
Lamp Filament
LED Filament
Power Factor
0.9
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Damp
Amps
0.046 A

Dimensions

Length
3.63 in

Description

A traditional look and feel with omni-directional light, smooth dimming, and damp location rating, this 2 pack of clear LED A15 bulbs with medium base are listed for totally enclosed fixtures. Ideal for a wide variety of general purpose lighting applications including floor lamps, table lamps, wall fixtures and ceiling fixtures.


  • • LED with a traditional incandescent look and feel
  • • Omni-directional
  • • Dimmable
  • • Medium Base
  • • Damp Location
  • • Approved for totally enclosed fixtures

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews