Shop WESTINGHOUSE
See all product information
Create Account
20 W MR16 Spotlight Halogen Bulb 180 lm Bright White 1 pk
- Mfr # 0474900
- Zoro # G5505889
product price:
$
7.45
/ea
Key Features
Voltage
12
Bulb Base Type
GU5.3
Bulb Shape
MR16
Lumens
180
ANSI Code
ESX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0474900
- Zoro #
- G5505889
- UPC #
- 30721047497
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- GU5.3
- Bulb Shape
- MR16
- Lumens
- 180
- ANSI Code
- ESX
- Bulb Primary Application
- Spot
- Light Appearance
- 2950
- Features
- Lensed
- Beam Spread
- 12 Degrees
- Wattage
- 20
- Candle Power
- 3500
- Rated Hours
- 2000
Description
MR16 halogen low voltage light bulbs produce a bright white light and feature excellent beam control for accent or ambient lighting. These MR16 bulbs offer long life compared to incandescent light bulbs. These bulbs are ideal for use in retail or home lighting applications.
- • Efficient and long life
- • For use in desk lamps, retail display cases, track, recessed and landscape lighting
- • Easy installation
- •
- •
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.