Bulb 250w Metal Halide MogED28
Mfr # S5831
Zoro # G510398786
product price:Â $23.95
/eaKey Features
Bulb Shape
ED28
Watts
250W
Lumens
20000L
Dimmable
Non-Dimmable
Beam Spread
360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S5831
Zoro #
G510398786
UPC #
45923058318
Country of Origin
China
Details
Bulb Shape
ED28
Watts
250W
Item
Metal Halide
Lumens
20000L
Dimmable
Non-Dimmable
Beam Spread
360
CRI
65
Start Method
Probe Start
Burning Position
Universal
Hg Content
31
Lens Finish
Clear
Temperature (CCT)
4000K
Lensed
Lensed Lamp
Avg Rated Hours
12000
Lamp Base
Mogul
Finish
Clear
Color Temp
Cool White
Technology
HID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.