Bulb 400w Metal Halide MogED37
Mfr # S5833
Zoro # G710390078
product price:Â $25.45
/eaKey Features
Bulb Shape
ED37
Watts
400W
Lumens
36000L
Start Method
Probe Start
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S5833
Zoro #
G710390078
UPC #
45923058332
Country of Origin
China
Details
Bulb Shape
ED37
Watts
400W
Item
Metal Halide
Lumens
36000L
Start Method
Probe Start
Lens Material
Glass
Location Rating
Dry
Rated For Enclosed Fixture
Yes
Hg Content
57.8
Color Temp
Cool White
Lamp Base
Mogul
Enclosure Rating
Enclosed Rated Lamp
Avg Rated Hours
15000
Dimmable
Non-Dimmable
Lensed
Lensed Lamp
Technology
HID
Beam Spread
360
Material
Ceramics / Glass / Metal / Quartz
Burning Position
Universal
Temperature (CCT)
4000K
Finish
Clear
CRI
65
Lens Finish
Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.