Zoro Homepage

Bulb, CFL, 28W, T5, GX32d-3 Base, Double Twin 2 Pin

  • Mfr # S6023

  • Zoro # G0955143


product price: $15.19
/ea

Key Features

Voltage
120 volts
Watts
28 W
Bulb Shape
T5
Dimmable
No
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6023
Zoro #
G0955143
UPC #
045923060236
Country of Origin
China

Dimensions

Length
6.81 in.

Details

Item
Compact LED Bulb
Voltage
120 volts
Watts
28 W
Bulb Base Type
GX32d-3
Bulb Shape
T5
Color Temperature
5000K
Dimmable
No
Lumens
1600
Rated Life
10000 hours
Light Technology
LED
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Bulb,CFL,28W,T5,GX32d-3 Base,Double Twin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.