Shop All Fluorescent Light Bulbs
Satco
Bulb Cfl Squat Gu24 13W
Mfr # 8227
Zoro # G5512767
original price:
$12.15
1% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type GU24
- Wattage Equivalency 60W
- Watts 13W
- Light Bulb Dia. 2-3/4 in
Product Information
- Brand Satco
- MFR # 8227
- Zoro # G5512767
- UPC # 45923082276
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 2-3/4 in |
Details
Description
COMPACT FLUORESCENT
- •
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelican 2004 Super Sabrelite (2004 SUPER SABRELITE PELICAN)
- POLYMERSHAPES Light Panel, 0.305x23 3/4x47 3/4In, PK5 (4VZJ1)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- SATCO Bulb Cfl Squat Gu24 18W (8228)
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- SATCO Light Bulb Tube, Flrscnt, T5, 54W, PK40 (S8144)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- Satco Fluorescent Light Bulbs