Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Incandescent, 10W, C7, Bayonet Dbl Contact Base, Night Lights & Holiday

  • Mfr # S3904

  • Zoro # G108435015


product price: $0.49
/ea
Sold in multiples of 20 for $9.80

Key Features

Voltage
130V
Watts
10 W
Bulb Shape
C7
Lighting Technology
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3904
Zoro #
G108435015
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
0.88 in
Max. Overall Bulb Length
2.13 in

Details

Voltage
130V
Watts
10 W
Bulb Base Type
BA15d Bayonet Double Contact
Bulb Shape
C7
Lighting Technology
Incandescent
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
60
Light Color
Warm White
Average Bulb Life
2500 hr
Bulb Beam Angle
360 Degrees
Bulb Amps
0.077 A
Bulb Finish
Clear
CRI
100
Type
Candle
Lamp Filament
C-7A

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.