Zoro Homepage

Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator

  • Mfr # S3905

  • Zoro # G209944027


product price: $0.89
/ea
Sold in multiples of 10 for $8.90

Key Features

Voltage
130V
Watts
15 W
Bulb Shape
T7
Lighting Technology
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3905
Zoro #
G209944027
UPC #
45923039003
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-1/4 in
Light Bulb Dia.
0.88 in

Details

Voltage
130V
Watts
15 W
Bulb Base Type
E12 Candelabra
Bulb Shape
T7
Lighting Technology
Incandescent
Dimmable
Yes
Lumens
95
Bulb Color Temp.
2700K
Average Bulb Life
2500 hr
Bulb Finish
Clear
Bulb Amps
0.115 A
Bulb Beam Angle
360 Degrees
Light Color
Warm White
CRI
100
Lamp Filament
C-5A
Type
Sign

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.