Bulb, Incandescent, 40W, T10, Medium Base, Tubular
Mfr # S3252
Zoro # G0966194
product price: $0.98
/eaSold in multiples of 9 for $8.82
Key Features
Watts
40 W
Bulb Shape
T10
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3252
Zoro #
G0966194
UPC #
045923032523
Country of Origin
China
Details
Item
Incandescent Bulb
Watts
40 W
Bulb Shape
T10
Dimmable
No
Description
Incandescent Bulb, Bulb Shape T10, Watts 40 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.