Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Incandescent, 4W, T5, Mini Wedge Base, Miniature

  • Mfr # S4551

  • Zoro # G308374305


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Average Light Bulb Life
1000 hr
Voltage
12V
Watts
4 W
Bulb Base Type
W2.1x9.5d Mini Wedge
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4551
Zoro #
G308374305
UPC #
45923045516
Country of Origin
China

Dimensions

Light Bulb Dia.
0.63 in
Max. Overall Bulb Length
1.49 in

Details

Average Light Bulb Life
1000 hr
Voltage
12V
Watts
4 W
Bulb Base Type
W2.1x9.5d Mini Wedge
Bulb Shape
T5
Dimmable
No
Type
Miniature
Bulb Finish
Clear
Energy Star Compliant
No
Bulb Amps
0.333 A
Bulb Technology
Incandescent
Bulb Beam Angle
360 Degrees
Lamp Filament
C-2R
CCT Selectable
No
Lens Finish
Clear

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.