Zoro Homepage

Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread

  • Mfr # S9176

  • Zoro # G6061647


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Voltage
120v
Watts
0.8W
Bulb Base Type
Candelabra (E12)
Bulb Shape
T6
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9176
Zoro #
G6061647
UPC #
045923091766
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.06 in.

Details

Item
Bulb,LED,0.8W,120V,T6,Base E12,27K
Voltage
120v
Watts
0.8W
Bulb Base Type
Candelabra (E12)
Bulb Shape
T6
Color Temperature
2700K
Dimmable
No
Lumens
25 lumens
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Bulb Color Temp.
2700K
Light Distribution
360 Degrees Beam Spread
Bulb Finish
Coated White
Indoor/Outdoor Usage
Indoor;Outdoor
Color Rendering Index
80+
Bulb Beam Angle
360
Incandescent Wattage Equivalency
1.5 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit

Description

Bulb,LED,0.8W,120V,T6,Base E12,27K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.