Bulb, LED, 10W, 120V, A19, Base E26, 27K
Mfr # S9703
Zoro # G6061988
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Voltage
120v
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S9703
Zoro #
G6061988
UPC #
045923097034
Country of Origin
China
Dimensions
Length
4.331 in.
Details
Item
Bulb,LED,10W,120V,A19,Base E26,27K
Voltage
120v
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2700K
Dimmable
Yes
Lumens
800 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
220 Degrees Beam Spread
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Bulb Beam Angle
220 deg.
Light Color
Warm White
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Description
Bulb,LED,10W,120V,A19,Base E26,27K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.