Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 11.5W, T8, Medium Bi Pi

  • Mfr # S11912

  • Zoro # G008374308


product price: $11.55
/ea
Sold in multiples of 25 for $288.75

Key Features

Voltage
120-277V
Watts
11.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11912
Zoro #
G008374308
UPC #
045923119125
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
11.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1750
Rated Life
50000 hr
Light Technology
LED
Wattage Equivalency
32W Fluorescent
Bulb Operating Temp. Range
-4 to 113°F
Color Rendering Index
80
Type
Linear
Bulb Beam Angle
180 Degrees
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Light Color
Cool White
Standards
DLC Approved, FCC Compliant, ETL Sanitation listed, cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT
Energy Star Compliant
No
Shatter-Resistant
Yes
Power Factor
0.9
Housing Color
White
Operating Frequency
50/60 Hz
Ballast Bypass/Direct
Bypass
Lamp End Type
Single Ended, Double Ended
Lens Material
Glass
Flicker Free
Yes
Lamp Filament
LED
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
50 watts
Color Selectable
No
Bulb Minimum Starting Temperature
-20 degrees celsius
Amps
0.096 to 0.042 A
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type B

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.