Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 1.2W, 120V, S11, Base E26

  • Mfr # S9165

  • Zoro # G6061513


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Voltage
120v
Watts
1.2W
Bulb Base Type
Medium (E26)
Bulb Shape
S11
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9165
Zoro #
G6061513
UPC #
045923091650
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.31 in.

Details

Item
Bulb,LED,1.2W,120V,S11,Base E26
Voltage
120v
Watts
1.2W
Bulb Base Type
Medium (E26)
Bulb Shape
S11
Dimmable
No
Rated Life
25,000 hr
Light Technology
LED
Bulb Technology
LED
Average Bulb Life
25,000 hr.
Light Distribution
360 Degrees Beam Spread
Bulb Finish
Ceramic Red
Bulb Beam Angle
360
Indoor/Outdoor Usage
Indoor;Outdoor
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
10 watts

Description

Bulb,LED,1.2W,120V,S11,Base E26

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.