Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 12W, T5, Miniature Bi Pin, 5000K, Non-Dim

  • Mfr # S28695

  • Zoro # G708374301


product price: $14.25
/ea
Sold in multiples of 25 for $356.25

Key Features

Voltage
120-277V
Watts
12 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28695
Zoro #
G708374301
UPC #
045923286957
Country of Origin
China

Dimensions

Length
24 in
Bulb Dia.
0.83 in

Details

Voltage
120-277V
Watts
12 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1500
Rated Life
50000 hr
Light Technology
LED
Energy Star Compliant
No
Standards
FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT
Bulb Finish
Frost
Bulb Operating Temp. Range
-13 to 113°F
Wattage Equivalency
24W Fluorescent
Replaces
S8695
Light Color
Natural Light
Bulb Beam Angle
240 Degrees
For Enclosed Fixtures
Yes
Bulb Designation
T5
Color Rendering Index
83
Shatter-Resistant
Yes
Type
Linear
Total Harmonic Distortion
0.2
Lamp End Type
Single Ended, Double Ended
Lens Material
Glass
Power Factor
0.9
Operating Frequency
50/60 Hz
Ballast Bypass/Direct
Bypass
IP Rating
IP20
Housing Color
White
Lamp Filament
LED
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Color Selectable
No
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type B
Amps
0.1 to 0.043 A

Description

12 Watt T5 LED - Miniature Bi-Pin Base - 5000K - 50000 Average Rated Hours - 1500 Lumens - 120-277 Volts - Type B - Ballast Bypass - Single or Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.