Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 12W, T8, Medium Bi Pin, 120-277V, Frosted, 30K, Damp

  • Mfr # S11938

  • Zoro # G6504277


product price: $10.69
/ea
Sold in multiples of 25 for $267.25

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11938
Zoro #
G6504277
UPC #
045923119385
Country of Origin
China

Dimensions

Length
48 in

Details

Item
Linear
Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes-Dimmable
Lumens
1800 lumens
Rated Life
50000 hours
Light Technology
LED
Light Color
Warm White
For Enclosed Fixtures
Yes
Color Rendering Index
82
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cULus - Classified; cULus - Certified
Power Factor
0.9
Operating Frequency
50/60 Hz
Lamp Ballast Type
Type C
Features
Lensed Lamp
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
Dimming Method
0-10V Dimming Only
Dimming Type
0-10V Dimming Only
UL 1993 Environmental Rating
Damp
Amps
0.100-0.043A

Description

12 Watt T8 LED - 3000K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.