Zoro Homepage

Bulb, LED, 13W, 120-277V, T8, G13, 30K

  • Mfr # S8890

  • Zoro # G6061181


product price: $11.39
/ea
Sold in multiples of 25 for $284.75

Key Features

Voltage
120 to 277V
Watts
13W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8890
Zoro #
G6061181
UPC #
045923088902
Country of Origin
China

Dimensions

Length
48 inches

Details

Item
Bulb,LED,13W,120-277V,T8,G13,30K
Voltage
120 to 277V
Watts
13W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No (In By-Pass Mode)
Lumens
1850 lumens
Rated Life
50,000 hr
Light Technology
LED
Average Bulb Life
50,000 hr.
Bulb Technology
LED
Light Distribution
240 Degrees Beam Spread
Bulb Color Temp.
3000K
Color Rendering Index
80+
Bulb Finish
Frost
Bulb Beam Angle
180
For Enclosed Fixtures
Yes
Bulb Designation
T8
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
45 degrees celsius

Description

Bulb,LED,13W,120-277V,T8,G13,30K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.