Zoro Homepage

Bulb, LED, 13W, T5, Miniature Bi Pin, 3500K, Non-Dim

  • Mfr # S28690

  • Zoro # G308374312


product price: $12.95
/ea
Sold in multiples of 25 for $323.75

Key Features

Voltage
120-277V
Watts
13 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28690
Zoro #
G308374312
UPC #
045923286902
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
0.83 in

Details

Voltage
120-277V
Watts
13 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
1600
Rated Life
50000 hr
Light Technology
LED
Bulb Finish
Frost
Type
Linear
Replaces
S8690
Bulb Beam Angle
240 Degrees
Wattage Equivalency
28W Fluorescent
Shatter-Resistant
Yes
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-13 to 113°F
Color Rendering Index
83
Light Color
Neutral White
Standards
DLC Approved, FCC Compliant, NSF Approved, cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT
Total Harmonic Distortion
0.2
Housing Color
White
Lens Material
Glass
IP Rating
IP20
Operating Frequency
50/60 Hz
Power Factor
0.9
Lamp Filament
LED
Lamp End Type
Single Ended, Double Ended
Ballast Bypass/Direct
Bypass
Color Selectable
No
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
Amps
0.108 to 0.047 A
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type B

Description

13 Watt T5 LED - Miniature Bi-Pin Base - 3500K - 50000 Average Rated Hours - 1600 Lumens - 120-277 Volts - Type B - Ballast Bypass - Single or Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.