Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Satco Bulb, LED, 13W, T8, Medium Bi Pin Base, LFL R S18452

Bulb, LED, 13W, T8, Medium Bi Pin Base, LFL R (Discontinued)

  • Mfr # S18452
  • Zoro # G7411855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18452
Zoro #
G7411855
UPC #
045923184529
Country of Origin
China

Dimensions

Length
22.59 in
Bulb Dia.
1 in

Details

Item
U-Shaped LED Bulb
Voltage
120V-277V
Watts
13W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
1900L
Rated Life
50000 hrs
Light Technology
LED
Bulb Finish
Frost
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Energy Star Compliant
No
Standards
cULus - Listed; cULus - Classified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated
For Enclosed Fixtures
Yes
Bulb Beam Angle
160 Degrees
Shatter-Resistant
Yes
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts
Fluorescent Equivalent
31W

Description

U-Shaped LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.