Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 1.4W, 120V, S14, Base E26, Voltage: 120v

  • Mfr # S9172

  • Zoro # G6061638


product price: $8.55
/ea

Key Features

Voltage
120v
Watts
1.4W
Bulb Base Type
Medium (E26)
Dimmable
No
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9172
Zoro #
G6061638
UPC #
045923091728
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.31 in.

Details

Item
Bulb,LED,1.4W,120V,S14,Base E26
Voltage
120v
Watts
1.4W
Bulb Base Type
Medium (E26)
Bulb Shape
S14
Dimmable
No
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Light Distribution
360 Degrees Beam Spread
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Ceramic Blue
Light Color
Blue
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
10 watts

Description

Bulb,LED,1.4W,120V,S14,Base E26

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.